Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1762301
Zoro # G9275253
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1762301
Zoro #
G9275253
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Thread Size
9/16"-18
Shank Length
1 19/32 in
Square Size
0.3220 in
75% Thread Drill Size
12.90
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
65% Thread Drill Size
33/64 in
55% Thread Drill Size
13.25 mm
Size
9/16
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.