Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2291001

  • Zoro # G3628265


product price: $31.19
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291001
Zoro #
G3628265
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
80.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.40mm
Tap Thread Size
M6-1.00
Shank Length
1 15/16 in
Tap Length Standard
DIN
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Square Size
0.1910 in
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI, DIN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
229
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
229
Thread Limit
Not Rated
Primary Material Application
Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Pitch
1.00mm
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 3 9/64 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size 5.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.