Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2291401

  • Zoro # G3675481


product price: $29.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291401
Zoro #
G3675481
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Thread Size
M8x1.25
Shank Length
2 5/32 in
75% Thread Drill Size
H
Square Size
0.2380 in
Tap Length Standard
DIN
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI, DIN
Tap Finish
Oxide
Series
229
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Material Grade - Machining
229
Measurement System
Metric
Thread Limit
Not Rated
Number of Pieces
1
List Number
229

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 3 35/64 in, High Speed Steel, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size H, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.