Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2291701

  • Zoro # G3740825


product price: $46.59
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.67mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291701
Zoro #
G3740825
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
100.00mm
Shank Dia.
9.67mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Tap Length Standard
DIN
Drill Bit Size
8.78mm, 8.86mm, 8.91mm, 8.94mm, 9.03mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
75% Thread Drill Size
0.3438
Shank Length
2 3/8 in
Square Size
0.2860 in
65% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
229
Tap Shank Standard
ANSI, DIN
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
229, Vanadium High Speed Steel
Features
DIN overall length, HSSE material, Spiral Flute, Steam Oxide surface treatment
Primary Material Application ISO Code
P
Thread Pitch
1.25mm
Thread Limit
Not Rated
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 15/32 in, 75 Percent Thread Drill Size 0.3438, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.