Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2291801

  • Zoro # G3715187


product price: $49.39
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291801
Zoro #
G3715187
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Square Size
0.2860 in
Tap Length Standard
DIN
Thread Size
M10x1.5
Shank Length
2 3/8 in
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
Oxide
Series
229
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application ISO Code
P
Features
Din Overall Length Provides Greater Reach Capability, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Helix Angle
45 Degrees
Primary Material Application
Steel
Material Grade - Machining
229
Thread Limit
Not Rated
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, M, P
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 15/32 in, 75 Percent Thread Drill Size 8.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.