Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2292501

  • Zoro # G3721051


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292501
Zoro #
G3721051
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-1.50
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
75% Thread Drill Size
12.50
Tap Length Standard
DIN
Shank Length
1 15/16 in
Square Size
0.3220 in
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
ANSI, DIN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
229
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Tap Shank Standard
DIN
Features
Din Overall Length Provides Greater Reach Capability, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Thread Limit
Not Rated
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Material Grade - Machining
229
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Number of Pieces
1
List Number
229

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 12.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.