Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2292901

  • Zoro # G3742977


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292901
Zoro #
G3742977
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-2.00
Thread Size
M16x2
Tap Length Standard
DIN
Shank Length
2 3/16 in
Square Size
0.3600 in
55% Thread Drill Size
14.50 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
229
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Material Grade - Machining
229
Thread Pitch
2.00mm
Tap Shank Standard
DIN
Primary Material Application
Steel
Helix Angle
45 Degrees
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Thread Limit
Not Rated
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 14.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.