Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2330005

  • Zoro # G2638011


product price: $55.19
/ea

Key Features

Overall Length
3"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330005
Zoro #
G2638011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Tap Length Standard
DIN
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
Square Size
0.1910 in
Shank Length
1 15/16 in
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI, DIN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
230
Features
Coolant-through, DIN overall length, HSSE material, Spiral Flute
Measurement System
Fractional Inch
Threads per Inch
20
Tap Shank Standard
ANSI, DIN
Primary Material Application
Steel
Secondary Material Application
All Materials
Helix Angle
45 Degrees
Class of Fit
2B
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Standard
UNC
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
Not Rated
Extended Neck
No
Material Grade - Machining
230
Coolant Fed
Coolant Through
Number of Pieces
1
List Number
230

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, High Speed Steel, TiN, Thread Length 13/32 in, 75 Percent Thread Drill Size #7, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.