Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2332605

  • Zoro # G3424863


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2332605
Zoro #
G3424863
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Square Size
0.2750 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Tap Length Standard
DIN
65% Thread Drill Size
11.60 mm
Shank Length
1 31/32 in
75% Thread Drill Size
11.40
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiN
Standards
ANSI, DIN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
230
Thread Standard
UNF
Threads per Inch
20
Extended Neck
Yes
Material Grade - Machining
230
Class of Fit
2B
Tap Shank Standard
DIN
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
Not Rated
Secondary Material Application
All Materials
List Number
230
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, TiN, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.