Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2391005

  • Zoro # G2600507


product price: $65.19
/ea

Key Features

Overall Length
76.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2391005
Zoro #
G2600507
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
76.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Square Size
4.85mm
75% Thread Drill Size
5.00
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Tap Length Standard
DIN
Shank Length
50.00 mm
Size
M6
Pitch Diameter Limit
Not Rated

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.