Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2392105

  • Zoro # G3635913


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392105
Zoro #
G3635913
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.25
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Square Size
6.98mm
Tap Length Standard
DIN
Thread Size
M12x1.25
Shank Length
51.00 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Series
239
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Shank Standard
DIN
Thread Pitch
1.25mm
Primary Material Application ISO Code
P
Material Grade - Machining
239
Coolant Fed
Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Features
Coolant-Through Improved Chip Evacuation And Heat Control Extends Tap Life, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Thread Limit
Not Rated
Secondary Material Application
All Materials
Helix Angle
45 Degrees
Number of Pieces
1
List Number
239

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 14 mm, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.