Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2907201

  • Zoro # G9279112


product price: $26.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907201
Zoro #
G9279112
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-40
55% Thread Drill Size
#31
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
65% Thread Drill Size
#32
Thread Size
#6-40
Shank Length
1 5/16 in
75% Thread Drill Size
#36
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Features
Increased wear resistance
Primary Material Application
Steel
Threads per Inch
40
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Pipe
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Thread Limit
H2
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.