Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2931800

  • Zoro # G5795867


product price: $33.39
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931800
Zoro #
G5795867
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Square Size
0.2850 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Shank Length
1 21/32 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Steel
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H3
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Threads per Inch
24
Material Grade - Machining
Vanadium High Speed Steel
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.