Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2932208

  • Zoro # G5551795


product price: $60.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2932208
Zoro #
G5551795
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Square Size
0.2420 in
75% Thread Drill Size
9.95
Shank Length
1 7/16 in
55% Thread Drill Size
10.20 mm
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
290
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Threads per Inch
20
Thread Limit
H3
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.