Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2940300

  • Zoro # G5604374


product price: $22.69
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940300
Zoro #
G5604374
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1900 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Shank Length
1 1/2 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Size
1/4
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
ANSI
Series
290
Cutting Direction - Machining
Right Hand
Material Grade - Machining
290
Features
Bright, HSSE material, Slow spiral, Steam Oxide surface treatment
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Tap Shank Standard
ANSI
Thread Limit
H11
Threads per Inch
20
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNC
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.