Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2940408

  • Zoro # G5498491


product price: $30.79
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940408
Zoro #
G5498491
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1900 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Features
The Original in Do It All in Spiral Flute Tap, Good for All Materials
Helix Angle
45 Degrees
Thread Limit
H5
Thread Standard
UNF
Material Grade - Machining
290, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.