Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2941100

  • Zoro # G5641237


product price: $26.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2941100
Zoro #
G5641237
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Series
290
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Features
Bright, HSSE Material, Inch and Metric, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
UNC
Thread Limit
H11
Material Grade - Machining
290
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.