Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2990501

  • Zoro # G3270705


product price: $34.69
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990501
Zoro #
G3270705
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
51.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
17.00mm
Tap Thread Size
M3.5-0.60
75% Thread Drill Size
2.90
65% Thread Drill Size
3.00 mm
Shank Length
32.00 mm
55% Thread Drill Size
#31
Square Size
2.79mm
Drill Bit Size
2.88mm, 2.92mm, 2.95mm, 2.99mm, 3.03mm
Thread Size
M3.5x0.6
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
299
Extended Neck
Yes
Primary Material Application ISO Code
P
Material Grade - Machining
299
Features
Spiral Flute Tap Good for All Material
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Pitch
0.60mm
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
List Number
299
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 4.08 mm, 75 Percent Thread Drill Size 2.90, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.