Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2991100

  • Zoro # G5572402


product price: $33.39
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991100
Zoro #
G5572402
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
34.00mm
Tap Thread Size
M7-1.00
65% Thread Drill Size
C
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
Thread Size
M7x1
Square Size
6.04mm
75% Thread Drill Size
6.00
Shank Length
40.00 mm
55% Thread Drill Size
D
Size
M7
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
299
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
Material Grade - Machining
299
Primary Material Application
Steel
Thread Limit
D5
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 6.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.