Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2991700

  • Zoro # G5773065


product price: $46.49
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991700
Zoro #
G5773065
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
0.3438
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
Shank Length
42.00 mm
65% Thread Drill Size
8.90 mm
Square Size
7.26mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Series
299
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Steel
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; OSG V-coating
Thread Pitch
1.25mm
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
D5
Material Grade - Machining
299, Vanadium High Speed Steel
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
List Number
299
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 11.98 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.