Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2994101

  • Zoro # G9279961


product price: $33.59
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2994101
Zoro #
G9279961
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
34.00mm
Tap Thread Size
M7-1.00
65% Thread Drill Size
C
Thread Size
M7x1
75% Thread Drill Size
6.00
55% Thread Drill Size
D
Square Size
6.04mm
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
Shank Length
40.00 mm
Size
M7
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
299
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Material Grade - Machining
299
Extended Neck
Yes
Thread Limit
D11
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Thread Pitch
1.00mm
List Number
299
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 6.00, Thread Limit D11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.