Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 30200301

  • Zoro # G9304942


product price: $35.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200301
Zoro #
G9304942
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/8"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Square Size
0.1310 in
Thread Size
#6-40
65% Thread Drill Size
#32
Shank Length
1 3/8 in
55% Thread Drill Size
#31
75% Thread Drill Size
#33

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
STI Tap
List Number
302
Number of Pieces
1
Tap Finish
Oxide
Series
302
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Features
High Performance
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Interrupted Thread
No
Shank Type - Machining
Straight
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Thread Limit
H2
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.313 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.