Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31500708

  • Zoro # G9303025


product price: $59.79
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500708
Zoro #
G9303025
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H2
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 19/32 in
Square Size
0.2380 in
Thread Size
1/4"-20
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
STI Tap
List Number
315
Cutting Direction - Machining
Right Hand
Series
315
Secondary Material Application
Stainless Steel
Thread Limit
H2
Threads per Inch
20
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Thread Standard
UNC
Measurement System
Fractional Inch
Material Grade - Machining
315
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, V, Right Hand, Thread Length 0.5 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.