Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31500801

  • Zoro # G9303034


product price: $44.99
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500801
Zoro #
G9303034
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Square Size
0.2380 in
Shank Length
1 19/32 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
315
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
315
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
315
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Secondary Material Application ISO Code
M
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Thread Limit
H3
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.5 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.