Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31501508

  • Zoro # G9303183


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501508
Zoro #
G9303183
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-21/32"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
55% Thread Drill Size
11/32 in
Square Size
0.2420 in
75% Thread Drill Size
8.50 mm
Shank Length
1 7/16 in
Thread Size
3/8"-24
65% Thread Drill Size
R

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
315
Tap Finish
TiCN
Series
315
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
24
Material Grade - Machining
315
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, Powdered Metal, V, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.