Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 31520308

  • Zoro # G0627669


product price: $58.29
/ea

Key Features

Overall Length
2.380"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520308
Zoro #
G0627669
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.380"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Thread Size
#6-32
Shank Length
1 1/2 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Square Size
0.1510 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Thread Direction
Right Hand
List Number
315NI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
315NI
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Thread Limit
H3
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Extended Neck
Yes
Measurement System
Pipe
Threads per Inch
32
Primary Material Application
Nickel
Secondary Material Application ISO Code
H, M, S
Material Grade - Machining
315NI
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Right Hand, Thread Length 0.87 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.