Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 31520408
Zoro # G0627693
product price: $58.49
/eaKey Features
Overall Length
2.380"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31520408
Zoro #
G0627693
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2.380"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1640 in
65% Thread Drill Size
3.50 mm
Shank Length
1 7/16 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Right Hand, Thread Length 0.937 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.