Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 31520708

  • Zoro # G0627772


product price: $72.39
/ea

Key Features

Overall Length
2.940"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520708
Zoro #
G0627772
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.940"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/4"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Thread Size
5/16"-24
65% Thread Drill Size
J
Square Size
0.2850 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Shank Length
1 11/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
List Number
315NI
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
315NI
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
Primary Material Application
Nickel
Thread Standard
UNF
Material Grade - Machining
315NI
Extended Neck
Yes
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
24
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, V, Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.