Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 31540308

  • Zoro # G0606212


product price: $52.19
/ea

Key Features

Overall Length
2.380"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31540308
Zoro #
G0606212
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.380"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1-1/8"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Square Size
0.1510 in
55% Thread Drill Size
#32
Shank Length
1 3/8 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Thread Size
#6-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
List Number
315TI
Tap Thread Type
UNC
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
315TI
Features
OSG V Coating, Powdered Metal VC-10 Substrate, STI Spiral Flute Tap For Titanium Alloys
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Titanium
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Thread Limit
H3
Thread Standard
UNC
Material Grade - Machining
315TI
Measurement System
Pipe
Shank Type - Machining
Straight
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 1/2 in, Powdered Metal, V, Right Hand, Thread Length 0.87 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.