Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 31540408

  • Zoro # G0606133


product price: $58.39
/ea

Key Features

Overall Length
2.380"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31540408
Zoro #
G0606133
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.380"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Shank Length
1 33/64 in
75% Thread Drill Size
3.40 mm
Square Size
0.1640 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
List Number
315TI
Number of Pieces
1
Tap Finish
V
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
315TI
Features
OSG V Coating, Powdered Metal VC-10 Substrate, STI Spiral Flute Tap For Titanium Alloys
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application
Titanium
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
S
Material Grade - Machining
315TI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
32
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 1/2 in, Powdered Metal, V, Right Hand, Thread Length 0.937 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.