Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31540908

  • Zoro # G0627641


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.590"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31540908
Zoro #
G0627641
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.590"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-15/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H4
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Shank Length
1 27/64 in
Square Size
0.2740 in
Thread Size
7/16"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Thread Direction
Right Hand
List Number
315TI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
315TI
Features
OSG V Coating, Powdered Metal VC-10 Substrate, STI Spiral Flute Tap For Titanium Alloys
Primary Material Application
Titanium
Thread Standard
UNF
Material Grade - Machining
315TI
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Threads per Inch
20
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 23/64 in, Powdered Metal, V, Right Hand, Thread Length 0.712 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.