Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 3350002562

  • Zoro # G9271306


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350002562
Zoro #
G9271306
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-3/4"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#2-56
Thread Length
7/16"
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73
Thread Size
#2-56
Square Size
0.1090 in
Shank Length
1 9/32 in
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
55% Thread Drill Size
#49
Tap Length Standard
DIN
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Measurement System
Pipe
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
335Ni
Primary Material Application
Nickel, Titanium
Threads per Inch
56
Material Grade - Machining
335Ni, VC-10
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Premium Taps designed for Nickel Based Alloys
Extended Neck
Yes
Secondary Material Application ISO Code
H, M
Helix Angle
11 Degrees
Thread Standard
UNC
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Powdered Metal, HR, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.