Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 3350004402

  • Zoro # G9271315


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350004402
Zoro #
G9271315
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
75% Thread Drill Size
2.20
Tap Length Standard
DIN
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Thread Size
#4-40
Shank Length
1 19/32 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Thread Standard
UNC
Measurement System
Pipe
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Material Grade - Machining
335Ni
Secondary Material Application ISO Code
H, M
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Helix Angle
11 Degrees
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Extended Neck
Yes
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Powdered Metal, HR, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.