Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 3350008322

  • Zoro # G9271351


product price: $66.89
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350008322
Zoro #
G9271351
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
Shank Length
1 23/32 in
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Tap Length Standard
DIN
Thread Size
#8-32
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
335Ni
Material Grade - Machining
335Ni, VC-10
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
S
Extended Neck
No
Thread Limit
H2
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application
Nickel, Titanium
Features
New Point Flute Geometry
Coolant Fed
Non-Coolant Through
Helix Angle
11 Degrees
Tap Shank Standard
ANSI
Measurement System
Pipe
Secondary Material Application ISO Code
H, M
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Powdered Metal, HR, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.