Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 3350010243

  • Zoro # G9271376


product price: $68.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350010243
Zoro #
G9271376
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Shank Length
1 7/8 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
Square Size
0.1510 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Tap Length Standard
DIN
Thread Size
#10-24
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Threads per Inch
24
Thread Limit
H3
Helix Angle
11 Degrees
Primary Material Application ISO Code
S
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN
Material Grade - Machining
VC-10
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Thread Standard
UNC
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Powdered Metal, HR, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.