Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 3350716143

  • Zoro # G9271717


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350716143
Zoro #
G9271717
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Shank Length
2 7/32 in
Tap Length Standard
DIN
Square Size
0.2420 in
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
335Ni
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Primary Material Application ISO Code
S
Helix Angle
11 Degrees
Threads per Inch
14
Material Grade - Machining
335Ni, VC-10
Secondary Material Application
Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, HR, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.