Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 3360008255

  • Zoro # G9271823


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62.00mm
Tap Style
Spiral Flute
Shank Dia.
6.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360008255
Zoro #
G9271823
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
62.00mm
Shank Dia.
6.20mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Shank Length
55.00 mm
Tap Length Standard
DIN
Square Size
6.05mm
Thread Size
M8x1.25
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
336Ni
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Material Grade - Machining
336ni
Tap Shank Standard
ANSI
Helix Angle
11 Degrees
Extended Neck
Yes
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Thread Pitch
1.25mm
Primary Material Application
Nickel
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, HR, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.