Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 3360016156

  • Zoro # G9271893


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75.00mm
Tap Style
Spiral Flute
Shank Dia.
12.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360016156
Zoro #
G9271893
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75.00mm
Shank Dia.
12.50mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
30.00mm
Tap Thread Size
M16-1.50
Tap Length Standard
DIN
75% Thread Drill Size
14.50
Square Size
9.14mm
55% Thread Drill Size
14.90 mm
Shank Length
49.90 mm
65% Thread Drill Size
14.70 mm
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
Thread Size
M16x1.5
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Helix Angle
11 Degrees
Secondary Material Application ISO Code
H, M
Primary Material Application
Nickel, Titanium
Thread Pitch
1.50mm
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
D6
Primary Material Application ISO Code
S
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Material Grade - Machining
336Ni
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.