Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 3360016207
Zoro # G9271902
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
75.00mm
Tap Style
Spiral Flute
Shank Dia.
12.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360016207
Zoro #
G9271902
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
75.00mm
Shank Dia.
12.50mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
30.00mm
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Square Size
9.14mm
Shank Length
59.90 mm
Tap Length Standard
DIN
Size
M16
Pitch Diameter Limit
D7
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.