Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 3360018257

  • Zoro # G9271927


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
14.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360018257
Zoro #
G9271927
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Tap Size
M18
Thread Length
45.00mm
Tap Thread Size
M18-2.50
Tap Length Standard
DIN
55% Thread Drill Size
16.20 mm
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
75% Thread Drill Size
16.50
Thread Size
M18x2.5
Square Size
10.31mm
Shank Length
71.00 mm
65% Thread Drill Size
21/32 in
Size
M18
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
336Ni
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Helix Angle
11 Degrees
Thread Limit
D7
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
336Ni
Tap Shank Standard
DIN
Measurement System
Metric
Secondary Material Application ISO Code
H, M
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel
Thread Pitch
2.50mm
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.