Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 3360020258
Zoro # G9271945
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
15.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360020258
Zoro #
G9271945
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
95.00mm
Shank Dia.
15.00mm
Tap Dimension Type
Metric
Tap Size
M20
Thread Length
45.00mm
Tap Thread Size
M20-2.50
Shank Length
78.20 mm
Tap Length Standard
DIN
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Square Size
12.42mm
75% Thread Drill Size
17.50
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
65% Thread Drill Size
45/64 in
Size
M20
Pitch Diameter Limit
D8
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.