Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 3360250453

  • Zoro # G9271997


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360250453
Zoro #
G9271997
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
#46
Shank Length
36.30 mm
Tap Length Standard
DIN
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
Square Size
2.79mm
Drill Bit Size
2.03mm, 2.06mm, 2.09mm, 2.12mm, 2.15mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
0.45mm
Secondary Material Application ISO Code
H, M
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Material Grade - Machining
336Ni
Measurement System
Metric
Primary Material Application
Nickel
Helix Angle
11 Degrees
Tap Shank Standard
DIN
Thread Limit
D3
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Powdered Metal, HR, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.