Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34300301

  • Zoro # G9306132


product price: $36.79
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300301
Zoro #
G9306132
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
19.05mm
Pitch Diameter Limit
D2
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Shank Length
32.00 mm
55% Thread Drill Size
#37
Square Size
2.79 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
343STI
Tap Finish
Oxide
Number of Pieces
1
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
343STI
Shank Type - Machining
Straight
Extended Neck
Yes
Features
STI Spiral Flute Tap for Stainless Steel
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
343STI
Thread Standard
Metric
Thread Pitch
0.50mm
Thread Limit
D2
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 5 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.