Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34300308

  • Zoro # G9306141


product price: $40.79
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300308
Zoro #
G9306141
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
19.05mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D2
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
Shank Length
32.00 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
STI Tap
List Number
343STI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
343STI
Thread Limit
D2
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Thread Standard
Metric
Features
STI Spiral Flute Tap for Stainless Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
343STI
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Thread Pitch
0.50mm
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 5 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.