Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34300408

  • Zoro # G9306166


product price: $40.79
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.60mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300408
Zoro #
G9306166
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
60.00mm
Shank Dia.
5.60mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
24.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Square Size
3.86 mm
65% Thread Drill Size
3.40 mm
Shank Length
38.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
STI Tap
List Number
343STI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Series
343STI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Features
STI Spiral Flute Tap for Stainless Steel
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
343STI
Thread Limit
D3
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.