Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34300601

  • Zoro # G9306193


product price: $39.69
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300601
Zoro #
G9306193
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
34.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Shank Length
40.00 mm
Square Size
6.05 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
STI Tap
List Number
343STI
Thread Direction
Right Hand
Tap Finish
Oxide
Series
343STI
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Features
STI Spiral Flute Tap for Stainless Steel
Measurement System
Metric
Thread Pitch
1.00mm
Material Grade - Machining
343STI
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.