Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 34300808

  • Zoro # G9306245


product price: $73.79
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300808
Zoro #
G9306245
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
42.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M10-1.50
Shank Length
36.00 mm
75% Thread Drill Size
8.50 mm
Square Size
6.98 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
343STI
Tap Grouping
STI Tap
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric
Series
343STI
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
343STI
Features
STI Spiral Flute Tap for Stainless Steel
Measurement System
Metric
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, P
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.