Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34301101

  • Zoro # G9306297


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301101
Zoro #
G9306297
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Pitch Diameter Limit
D5
Thread Length
51.00mm
Square Size
11.23 mm
75% Thread Drill Size
14.00 mm
Shank Length
46.00 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
STI Tap
List Number
343STI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
343STI
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
343STI
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
STI Spiral Flute Tap for Stainless Steel
Extended Neck
Yes
Thread Limit
D5
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.