Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 34301108

  • Zoro # G9306306


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301108
Zoro #
G9306306
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M16-2.00
Thread Length
51.00mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Square Size
11.23 mm
75% Thread Drill Size
14.00 mm
Shank Length
46.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
343STI
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
343STI
Thread Limit
D5
Thread Pitch
2.00mm
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Extended Neck
Yes
Features
STI Spiral Flute Tap for Stainless Steel
Measurement System
Metric
Primary Material Application ISO Code
M, P
Material Grade - Machining
343STI
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.