Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34500308

  • Zoro # G9303804


product price: $49.29
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500308
Zoro #
G9303804
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
19.05mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D2
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
65% Thread Drill Size
#38
Shank Length
32.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
345STI
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
345STI
Secondary Material Application ISO Code
M
Thread Pitch
0.50mm
Material Grade - Machining
TiCN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Thread Limit
D2
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Measurement System
Metric
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 5 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.